Beli goggle safety di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Solid Tool Anti-Fog Clean Room Glasses (Kacamata Safety)
    Mulai

    Rp52.900

    Solid Tool Anti-Fog Clean Room Glasses (Kacamata Safety)
    Deskripsi:
    Kaca mata APD anti fog, anti splash, anti virus, anti angin
  2. Morris Safety Goggles (Kacamata Safety Goggle)
    Mulai

    Rp20.900

    Morris Safety Goggles (Kacamata Safety Goggle)
    Deskripsi:
    Direct ventilation safety google.
    atribut:
    • Material: PVC
    • Standard: ANSI Z87.1
  3. 3M Impact Safety Goggle (Kacamata Safety Goggle)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  4. INGCO Safety/Protection Goggle (Kacamata Safety)
    Mulai

    Rp18.900

    INGCO Safety/Protection Goggle (Kacamata Safety)
    Deskripsi:
    Conforms to ANSI Z87.1 and CE EN166Full-view full-slice structure prevents UV and withstands impactPacked by double blister
  5. TRUSCO Safety Goggle (Kacamata Safety)
    Mulai

    Rp129.900

    TRUSCO Safety Goggle (Kacamata Safety)
    atribut:
    • Lens: Antistatic Lens Processing
    • Lens Color: Clear
    • Lens Thickness (mm): 1.6
    • Material (Frame): Soft PVC (Soft PVC)
    • Material (Lens): Polycarbonate
    • Specifications: Anti-Fog, Anti-Scratch, UV Cut, Lens Replaceable
    • Standard: ANSI Standard Product (Z87.1)
    • Type: (Lens) Surface
    • Weight (g): 65
    • Band Material: Cloth Rubber Blend
  6. KRISBOW Goggle Impact (Kacamata Safety)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp34.900

  7. TORA Caliper Digitar Vernier (Jangka Sorong)
    Mulai

    Rp299.900

  8. PROGEAR Safety/Protection Goggle Gear (Kacamata Safety)
    Mulai

    Rp299.900

    PROGEAR Safety/Protection Goggle Gear (Kacamata Safety)
    Deskripsi:
    High-spec type special price for design and yesterday
    atribut:
    • Size: Free
    • Lens Color: Super clear
  9. SAFETY JOGGER Virunga Cover Safety Eyewear (Kacamata Safety Goggle)
    Mulai

    Rp37.900

    SAFETY JOGGER Virunga Cover Safety Eyewear (Kacamata Safety Goggle)
    Deskripsi:
    Scratch-resistant safety glasses that can be worn with prescription eyewearVirunga Cover offers comfortable eye protection, has a wider fit that is compatible with RX glasses and is equipped with an anti-scratch coating on both sides of the lens. It offers UV protection, is suitable for a wide range of applications and can be used as visitor spectacle.'- Polycarbonate temples- Polycarbonate lens- Lens color: clear- Optical filter: 2-1,2- Impact resistance: F (45 m/s)- Coating: hard coat
    atribut:
    • Color: Clear
    • Lenses: Polycarbonate
    • Frame: Polycarbonate
    • Category: F - Impact With A Small Object (45m/s), OF2 - Optical Filter 2 - 1.2
    • Norms: EN 166:2001
    • Coating: Hard Coat
    • Size Range: EU UNI
    • Temples: Polycarbonate
  10. Riken Safety Goggle
    Mulai

    Rp619.900

    Riken Safety Goggle
    Deskripsi:
    -High design quality and fit feeling have been realized, and the highest class anti-fog property has been obtained by adopting super hydrophilic coating.-Can be changed to high-performance goggles using a retrofitting band(sold separately).-You ca
    atribut:
    • Lens Color: Clear
  11. TECHNO Safety/Protection Goggle (Kacamata Safety)
    Mulai

    Rp37.900

    TECHNO Safety/Protection Goggle (Kacamata Safety)
    Deskripsi:
    Safety Goggle Clear "TECHNO" 0453- Bermaterial PVC membuat bingkai menjadi lentur- Memenuhi persyaratan EN 166 1F- Memiliki Ventilasi membuat sirkulasi udara menjadi baik
    atribut:
    • Lens Color: Clear
    • Lens Material: Polycarbonate
    • Frame Material: PVC
    • Anti Fog: No
    • Anti Scratch: Yes
    • Chemical Splash Impact Resistant: Yes
    • UV Protection: No
    • Standard: EN 166:2001
  12. KRISBOW Ventilation Fan (Kipas Ventilator)
    Mulai

    Rp2.499.900

    KRISBOW Ventilation Fan (Kipas Ventilator)
    atribut:
    • Voltage (V/Hz): 220-240/50
    • Type: without Duct
  13. Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Mulai

    Rp4.399.900

    Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Digimatic digital caliper features nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The caliper also has a high-resolution Vernier scale with 14-degree face angle which allows easier reading and helps prevent parallax error in the measurement.
    atribut:
    • Units: Metric
    • IP Rating: IP67
    • Range (mm): 0-200
    • Minimum Dimension in ID Measurement (mm): 10.1
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.03
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 5 years under normal use
    • Display: LCD
    • Length Standard: ABSOLUTE electromagnetic induction type linear encoder
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: CDC-P20
    • Offset/Preset Function: No
    • Optional Accessories: 05CZA624, 05CZA625, 959143
    • SPC Output: Yes
    • Technology: Digimatic
Daftar Harga goggle safety Terbaru October 2026
Solid Tool Anti-Fog Clean Room Glasses (Kacamata Safety)Rp52.900
Wipro Safety Goggle (Kacamata Goggle)Rp20.900
Morris Safety Goggles (Kacamata Safety Goggle)Rp20.900
3M Impact Safety Goggle (Kacamata Safety Goggle)Rp159.900
Jason Anti-Fog Safety Goggle HQ (Kacamata Safety Goggle)Rp37.900
INGCO Safety/Protection Goggle (Kacamata Safety)Rp18.900
XANDER Safety/Protection Glasses New (Kacamata Safety)Rp8.900
TRUSCO Safety Goggle (Kacamata Safety)Rp129.900
KRISBOW Goggle Impact (Kacamata Safety)Rp34.900
HARDEN Safety Goggle (Kacamata Safety)Rp27.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait